

€44.96/ pieceexcl. VAT
€54.40incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Housing Seal |
Suitable for shaft diameter | 90 mm |
Outer Diameter | 111 mm |
Width | 8.1 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |