

€33.39/ pieceexcl. VAT
€40.40incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Housing Seal |
Suitable for shaft diameter | 70 mm |
Outer Diameter | 89 mm |
Width | 7 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |