SKF

SKF Double lip seal TFL 515

  • ERIKS:12943935
  • Manufacturer:7316573712541
Image 1
Save to list

€28.02/ pieceexcl. VAT

€33.90incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TFL
Type
Housing Seal
Suitable for shaft diameter
65 mm
Inner Diameter
65 mm
Outer Diameter
82 mm
Width
5.8 mm
Material
Nitrile Rubber
Operating temperature
from -25 to 120 °C