SKF

SKF Double lip seal TFL 513

  • ERIKS:12949207
  • Manufacturer:7316573712534
Image 1
Save to list

€24.92/ pieceexcl. VAT

€30.15incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TFL
Type
Housing Seal
Suitable for shaft diameter
60 mm
Outer Diameter
77 mm
Width
5.8 mm
Material
Nitrile Rubber
Operating temperature
from -25 to 120 °C