SKF

SKF Double lip seal TFL 512

  • ERIKS:13530239
  • Manufacturer:7316573712510
Image 1
Save to list

€22.74/ pieceexcl. VAT

€27.52incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TFL
Type
Housing Seal
Suitable for shaft diameter
55 mm
Outer Diameter
72 mm
Width
5.8 mm
Material
Nitrile Rubber
Operating temperature
from -25 to 120 °C