

€20.96/ pieceexcl. VAT
€25.36incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Housing Seal |
Suitable for shaft diameter | 50 mm |
Outer Diameter | 67 mm |
Width | 5.8 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |