

€17.59/ pieceexcl. VAT
€21.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Double-Lip |
Suitable for shaft diameter | 35 mm |
Inner Diameter | 35 mm |
Outer Diameter | 48 mm |
Width | 4.6 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |