

€16.58/ pieceexcl. VAT
€20.06incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Housing Seal |
Suitable for shaft diameter | 30 mm |
Inner Diameter | 30 mm |
Outer Diameter | 43 mm |
Width | 4.5 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |