

€3,522.68/ pieceexcl. VAT
€4,262.44incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKSA |
Type | Shaft Alignment Tool |
Measuring range | from 0.07 to 4 |
Interface | Yes |
Weight | 0.22 kg |
Battery type | LiPo |
Degree of protection (IP) | IP54 |
Width | 36 mm |
Width | 1.4 in |
Height | 90 mm |
Height | 3.5 in |
Length | 120 mm |
Length | 4.7 in |