




€3,071.88/ pieceexcl. VAT
€3,716.97incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Mounting or Dismounting Fluid |
Application | SKF hydraulic equipment such as hydraulic pumps, HMV nuts, oil injection equipment, etc |
Recommended for | Suitable for mounting bearings with drive up method in evironments of 35 °C to 45 °C and for dismounting with the oil injection method in environments of 10 °C to 45 ° |
Packaging | Jerrycan |
Volume | 205 l |
Base oil viscosity at 40°C | 330 cSt |
Base oil viscosity at 100°C | 43 cSt |
Density | 0.89 g/cm³ |
Colour | Amber |
Pour point | -18 °C |
Flash point | 202 °C |
Approval | Rust test, ASTM D665 A/B: Pass Cleanliness, ISO 4406:2021 18/17/13: Pass |
Operating temperature | from 5 to 50 °C |
Capacity | 205 |
Type | Mounting or Dismounting Fluid |