

€7.56/ pieceexcl. VAT
€9.15incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | Z |
Type | Sealing Washer |
Internal diameter | 15 mm |
Outer diameter | 35 mm |
Thickness | 4 mm |
Shape | Z-type |
Ring model | Z 202 F |