SKF

SKF Deep groove ball bearing with low-friction seals and high-temperature grease.

  • ERIKS:14381066
  • Manufacturer:7316573709305
Image 1
Overview

This single row deep groove ball bearing features non-metallic cage and double-sided non-contact seals. The robust bearing steel construction promotes durability and supports both radial and axial loads in either direction. Engineered for low friction and high-speed performance it operates reliably up to 18 000 r/min reference speed. Integral sealing retains lubricant and excludes contaminants extending service life and minimising maintenance requirements.

Features
  • Integral non-contact seals retain lubricant and block contaminants for longer operational life
  • Non-metallic cage allows for high-speed operation with reduced friction and vibration
  • Bearing steel construction enhances load capacity for demanding industrial conditions
  • Deep groove design supports both radial and axial loads in both directions
  • Low maintenance requirement reduces downtime and supports continuous operation
Application & Usage
  • Used with electric motors requiring quiet running at high speed
  • Ideal for conveyor systems in automated material handling operations
  • Compatible with pumps and fans in industrial and HVAC installations
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Plastic
Lubrication
Grease
Dynamic load rating
32.5 kN
Static load rating
19 kN
Reference speed
18000 rpm
Limiting speed
9000 rpm
Weight
0.353 kg
Weight
0.78 lb
B
18 mm
D
80 mm
d
40 mm