

€21.86/ pieceexcl. VAT
€26.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | D/W R |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 6.35 mm |
Outer Diameter | 19.05 mm |
Width | 7.142 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 1.53 kN |
Static load rating | 0.585 kN |
Reference speed | 80000 rpm |
Fatigue load limit | 0.025 kN |
Limiting speed | 40000 rpm |
Performance class | Single row |
Weight | 0.006 kg |
Weight | 0.013 lb |