






€19.42/ pieceexcl. VAT
€23.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | D/W R |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 6.35 mm |
Outer Diameter | 15.875 mm |
Width | 4.978 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 0.852 kN |
Static load rating | 0.315 kN |
Reference speed | 95000 rpm |
Fatigue load limit | 0.014 kN |
Limiting speed | 48000 rpm |
Performance class | Single row |
Weight | 0.0046 kg |
Weight | 0.01 lb |