






€15.12/ pieceexcl. VAT
€18.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | D/W R |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 4.762 mm |
Outer Diameter | 12.7 mm |
Width | 4.978 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 0.741 kN |
Static load rating | 0.25 kN |
Reference speed | 110000 rpm |
Fatigue load limit | 0.011 kN |
Limiting speed | 56000 rpm |
Performance class | Single row |
Weight | 0.0026 kg |