






€4,595.06/ pieceexcl. VAT
€5,560.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 812 |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Height | 260 mm |
Dynamic load rating | 1140 kN |
Static load rating | 5300 kN |
Reference speed | 380 rpm |
Limiting speed | 750 rpm |
€4,524.43/ pieceexcl. VAT
€5,474.56incl. VAT
Estimated delivery date - 10/11/2026