






€707.32/ pieceexcl. VAT
€855.86incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 130 mm |
Outer Diameter | 190 mm |
Height | 130 mm |
Dynamic load rating | 380 kN |
Static load rating | 1460 kN |
Reference speed | 700 rpm |
Limiting speed | 1400 rpm |
€678.50/ pieceexcl. VAT
€820.99incl. VAT
Estimated delivery date - 10/11/2026