






€623.72/ pieceexcl. VAT
€754.70incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 120 mm |
Outer Diameter | 170 mm |
Height | 120 mm |
Dynamic load rating | 255 kN |
Static load rating | 1000 kN |
Reference speed | 800 rpm |
Limiting speed | 1600 rpm |
€511.88/ pieceexcl. VAT
€619.37incl. VAT
Estimated delivery date - 10/11/2026