






€222.51/ pieceexcl. VAT
€269.24incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 115 mm |
Height | 80 mm |
Dynamic load rating | 160 kN |
Static load rating | 610 kN |
Reference speed | 1200 rpm |
Limiting speed | 2400 rpm |
€185.20/ pieceexcl. VAT
€224.09incl. VAT
Estimated delivery date - 10/11/2026