






€99.44/ pieceexcl. VAT
€120.32incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 73 mm |
Height | 45 mm |
Dynamic load rating | 83 kN |
Static load rating | 255 kN |
Reference speed | 1800 rpm |
Limiting speed | 3600 rpm |
€81.96/ pieceexcl. VAT
€99.17incl. VAT
Estimated delivery date - 10/11/2026