






€1,284.29/ pieceexcl. VAT
€1,553.99incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 240 mm |
Height | 190 mm |
Dynamic load rating | 310 kN |
Static load rating | 1460 kN |
Reference speed | 700 rpm |
Limiting speed | 1400 rpm |
€1,211.69/ pieceexcl. VAT
€1,466.14incl. VAT
Estimated delivery date - 10/11/2026