






€523.45/ pieceexcl. VAT
€633.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 130 mm |
Outer Diameter | 170 mm |
Height | 130 mm |
Dynamic load rating | 200 kN |
Static load rating | 880 kN |
Reference speed | 950 rpm |
Limiting speed | 1900 rpm |
€429.39/ pieceexcl. VAT
€519.56incl. VAT
Estimated delivery date - 10/11/2026