






€451.86/ pieceexcl. VAT
€546.75incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 120 mm |
Outer Diameter | 155 mm |
Height | 120 mm |
Dynamic load rating | 170 kN |
Static load rating | 735 kN |
Reference speed | 1100 rpm |
Limiting speed | 2200 rpm |
€375.31/ pieceexcl. VAT
€454.13incl. VAT
Estimated delivery date - 10/11/2026