






€177.27/ pieceexcl. VAT
€214.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 110 mm |
Height | 85 mm |
Dynamic load rating | 88 kN |
Static load rating | 365 kN |
Reference speed | 1500 rpm |
Limiting speed | 3000 rpm |
€148.04/ pieceexcl. VAT
€179.13incl. VAT
Estimated delivery date - 10/11/2026