






€66.11/ pieceexcl. VAT
€79.99incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 65 mm |
Height | 45 mm |
Dynamic load rating | 45 kN |
Static load rating | 153 kN |
Reference speed | 2200 rpm |
Limiting speed | 4500 rpm |
€54.52/ pieceexcl. VAT
€65.97incl. VAT
Estimated delivery date - 10/11/2026