






€45.17/ pieceexcl. VAT
€54.66incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Height | 25 mm |
Dynamic load rating | 25 kN |
Static load rating | 69.5 kN |
Reference speed | 3200 rpm |
Limiting speed | 6300 rpm |
€37.21/ pieceexcl. VAT
€45.02incl. VAT
1 In stock - Estimated delivery date 05/11/2026