

€1,067.90/ pieceexcl. VAT
€1,292.16incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BC1 |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Internal clearance | NSTD |
With sealing | No |
Number of rows | Single row |