

€96.12/ pieceexcl. VAT
€116.31incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BC1 |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 22 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |