SKF

SKF Cylindrical roller bearing Single row BC1-0312

  • ERIKS:13529940
  • Manufacturer:7316570448443
Image 1
Save to list

€48.47/ pieceexcl. VAT

€58.65incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BC1
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row