SKF

SKF Cylindrical roller bearing Single row BC1-0125 D

  • ERIKS:13635827
  • Manufacturer:7316575606787
Image 1
Save to list

€219.00/ pieceexcl. VAT

€264.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BC1
Inner Diameter
50 mm
Outer Diameter
116.5 mm
Width
32.24 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row