SKF

SKF Cylindrical roller bearing full complement Single row NJG 2320 VH/C3

  • ERIKS:23767465
  • Manufacturer:7316577723963
Image 1
Product description
Full complement bearings (without a cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. They are used to locate the shaft axially in one direction and eventually to accommodate axial displacement of the shaft relative to the housing in the opposite direction.

NJG design
Bearings of the NJG design all belong to the heavy dimension series 23 and are intended for very heavily loaded, slow-speed applications. In contrast to the other full complement bearings, the NJG bearings have a self-retaining roller complement. The outer ring with its two integral flanges, together with the roller complement, can be withdrawn from the inner ring and there is no need to provide any extra retention for the rollers. Mounting and dismounting of these bearings are therefore simple operations. NJG design bearings can support axial loads acting in one direction and can consequently locate the shaft in one direction.
Save to list

€2,257.47/ pieceexcl. VAT

€2,731.54incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NJG
Cage material
No cage
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
73 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
682 kN
Static load rating
865 kN
Reference speed
1200 rpm
Limiting speed
1500 rpm
Weight
13 kg
Number of rows
Single row