






€76.23/ pieceexcl. VAT
€92.24incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 28.1 kN |
Static load rating | 28.5 kN |
Reference speed | 8500 rpm |
Limiting speed | 10000 rpm |
Weight | 0.11 kg |
Number of rows | Single row |