SKF

SKF Cylindrical roller bearing full complement Single row NCF 2968 V/L4B

  • ERIKS:13530059
  • Manufacturer:7316575035259
Image 1
Product description
Full complement bearings (without a cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. They are used to locate the shaft axially in one direction and eventually to accommodate axial displacement of the shaft relative to the housing in the opposite direction.

NCF design
These bearings have two integral flanges on the inner ring and one on the outer ring. A retaining ring inserted in the outer ring on the side opposite the integral flange holds the bearing together. The retaining ring should not be loaded axially during operation.
Save to list

€4,126.26/ pieceexcl. VAT

€4,992.77incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NCF
Cage material
No cage
Inner Diameter
340 mm
Outer Diameter
460 mm
Width
72 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row