






€3,124.22/ pieceexcl. VAT
€3,780.31incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 72 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1120 kN |
Static load rating | 2200 kN |
Reference speed | 670 rpm |
Limiting speed | 800 rpm |
Weight | 31 kg |
B | 72 mm |
d | 300 mm |
D | 420 mm |
d1 | 341 mm |
D1 | 375 mm |
E | 390.5 mm |
S | 5 mm |
Number of rows | Single row |