






€1,610.73/ pieceexcl. VAT
€1,948.98incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 48 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 583 kN |
Static load rating | 1140 kN |
Reference speed | 850 rpm |
Limiting speed | 1100 rpm |
Weight | 10.5 kg |
Number of rows | Single row |
€1,603.93/ pieceexcl. VAT
€1,940.76incl. VAT
Estimated delivery date - 10/11/2026