






€1,113.44/ pieceexcl. VAT
€1,347.26incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 48 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 528 kN |
Static load rating | 965 kN |
Reference speed | 1000 rpm |
Limiting speed | 1300 rpm |
Weight | 9.1 kg |
Number of rows | Single row |
€1,096.95/ pieceexcl. VAT
€1,327.31incl. VAT
Estimated delivery date - 10/11/2026