






€920.16/ pieceexcl. VAT
€1,113.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 42 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 440 kN |
Static load rating | 780 kN |
Reference speed | 1100 rpm |
Limiting speed | 1400 rpm |
Weight | 6.5 kg |
Number of rows | Single row |
€924.34/ pieceexcl. VAT
€1,118.45incl. VAT
Estimated delivery date - 10/11/2026