






€598.02/ pieceexcl. VAT
€723.60incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 303 kN |
Static load rating | 530 kN |
Reference speed | 1300 rpm |
Limiting speed | 1600 rpm |
Weight | 4 kg |
Number of rows | Single row |
€650.11/ pieceexcl. VAT
€786.63incl. VAT
Estimated delivery date - 10/11/2026