






€384.13/ pieceexcl. VAT
€464.80incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 30 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 205 kN |
Static load rating | 360 kN |
Reference speed | 1600 rpm |
Limiting speed | 2000 rpm |
Weight | 2.35 kg |
Number of rows | Single row |
€393.88/ pieceexcl. VAT
€476.59incl. VAT
Estimated delivery date - 10/11/2026