






€267.48/ pieceexcl. VAT
€323.65incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 134 kN |
Static load rating | 220 kN |
Reference speed | 1900 rpm |
Limiting speed | 2400 rpm |
Weight | 1.25 kg |
Number of rows | Single row |
€297.73/ pieceexcl. VAT
€360.25incl. VAT
Estimated delivery date - 10/11/2026