

€156.33/ pieceexcl. VAT
€189.16incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | B1CB |
Cage material | No cage |
Inner Diameter | 27.762 mm |
Outer Diameter | 62 mm |
Width | 18 mm |
Internal clearance | NSTD |
With sealing | No |
Number of rows | Single row |