

€153.46/ pieceexcl. VAT
€185.69incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | B1CB |
Cage material | No cage |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 20.638 mm |
Internal clearance | NSTD |
With sealing | No |
Number of rows | Single row |