SKF

SKF Cylindrical roller bearing Double row With sealing 319262 B

  • ERIKS:24002201
  • Manufacturer:7316577742766
Image 1
Image 2
Image 1
Image 2
Save to list

€5,616.59/ pieceexcl. VAT

€6,796.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Cage material
No cage
Inner Diameter
260 mm
Outer Diameter
320 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
Yes
Number of rows
Double row