

€116.33/ pieceexcl. VAT
€140.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Inner Diameter | 59.35 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
With sealing | No |
Number of rows | Double row |