






€176.02/ pieceexcl. VAT
€212.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 160 kN |
Static load rating | 153 kN |
Reference speed | 7500 rpm |
Limiting speed | 8500 rpm |
Number of rows | Single row |
€148.20/ pieceexcl. VAT
€179.32incl. VAT
Estimated delivery date - 10/11/2026