






€138.39/ pieceexcl. VAT
€167.45incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 31 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 106 kN |
Static load rating | 98 kN |
Reference speed | 9500 rpm |
Limiting speed | 11000 rpm |
Number of rows | Single row |
€112.81/ pieceexcl. VAT
€136.50incl. VAT
Estimated delivery date - 10/11/2026