






€1,218.20/ pieceexcl. VAT
€1,474.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 440 kN |
Static load rating | 520 kN |
Reference speed | 3600 rpm |
Limiting speed | 4000 rpm |
Number of rows | Single row |
€1,073.23/ pieceexcl. VAT
€1,298.61incl. VAT
Estimated delivery date - 10/11/2026