






€306.98/ pieceexcl. VAT
€371.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 212 kN |
Static load rating | 245 kN |
Reference speed | 5300 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |
€261.30/ pieceexcl. VAT
€316.17incl. VAT
Estimated delivery date - 10/11/2026