






€259.35/ pieceexcl. VAT
€313.81incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 186 kN |
Static load rating | 208 kN |
Reference speed | 5600 rpm |
Limiting speed | 6000 rpm |
Number of rows | Single row |
€220.55/ pieceexcl. VAT
€266.87incl. VAT
Estimated delivery date - 11/11/2026