SKF

SKF Cylindrical roller bearing caged Single row NUP 2213 ECP

  • ERIKS:23768386
  • Manufacturer:7316577028495
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Product description
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NUP design:
The outer ring of an NUP cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has one fixed rib and one loose rib. This means that the NUP cylindrical bearing is able to axially locate the shaft in both directions.
Save to list

€229.64/ pieceexcl. VAT

€277.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NUP
Cage material
Plastic
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
170 kN
Static load rating
180 kN
Reference speed
6300 rpm
Limiting speed
6700 rpm
Number of rows
Single row